0 items

20 ft. Soft Type K Copper Tube

KSOFT20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • NSF approved
  • Nominal soft Type K standard copper tube

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Copper Tubing Temper
Soft
FM Approved
No
Length
20 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
1-1/8 in
Pipe Tubing Size
1 in
Type
Type K
Wall Thickness
0.065 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday