0 items

Pre-Pleat® 20 in. Pleated Air Filter

P800550120

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Pre-Pleat®
Depth
1 in
Height
20 in
Material
Non-Woven Synthetic
Maximum Temperature
180
Type
Air Filters
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday