0 items

20 kW Out Temperature Sensing Boiler

EEBMS20

Watts

20
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ASME Boiler vessel with 20-year warranty
  • Outlet water temperature sensing
  • Staging elements
  • Temperature set point dial
  • Wall Mount

SPECIFICATIONS

BTU
68000
Height
28 in
Material
Steel
Watts
20
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday