0 items

No-Hub 2000# Heavy Duty Stainless Steel Coupling

DNHWBC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Additional sealing clamps for better load distribution and a more positive seal
  • Extra width for lateral support
  • Manufacturer may vary by location
  • Shield color coded white

SPECIFICATIONS

ASTM Specifications
ASTM C-1540, ASTM C-564
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Pressure Class
2000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday