0 items

2000 psi 2-Piece Stainless Steel Threaded Ball Valve

J156M

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for applications where non-relieving seats are acceptable

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
End Connection 1
NPT
End Connection 2
NPT
Length
2-7/100 in
Material
Stainless Steel
Material Type
316
Maximum Pressure
2000 psi
Maximum Temperature
450
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday