230V 1 hp Pump Switch with Plug
230V 1 hp Pump Switch with Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 13
- CSA Certified:
- Yes
- Horsepower:
- 1 hp
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 230V