0 items

24 ft. Schedule 40 Steel Pipe Black

DBPPEA135S4024

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Color Finish
Black
Length
24 ft
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday