0 items

Pre-Pleat® 24 x 1 in. Standard Cap Pleated LPD Panel Filter

P800550124

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5-Year parts, 10-year cmpressor warranty
  • Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications.
  • Diagonal grid supports for maximum strength
  • Expanded metal backing
  • Heavy duty die cut frame
  • Industries highest dust holding capacity

SPECIFICATIONS

Collection
Pre-Pleat®
Depth
1 in
Height
24 in
Material
Non-Woven Synthetic
Maximum Temperature
180
Type
Air Filters
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday