0 items

250 psi Full Port CPVC True Union Ball Valve Viton

CU51TBV

Valve Size

Starting at $74.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 psi at 73° F water non-shock
  • Do not use or test with compressed air or other gases
  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Threaded
Material
Plastic
Material Type
CPVC
Maximum Pressure
250 psi
Maximum Temperature
210
NSF Certified
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday