0 items

Model D 250 psi Full Port PVC True Union Ball Valve Viton

CU45TBV

Valve Size

Starting at $53.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection Type: Universal Socket Weld and Threaded
  • Double union connections offering socket, threaded and flanged ends
  • Full-port design produces minimum flow restriction with the lowest possible pressure drop
  • Manufacturer may vary by location
  • Material: PVC
  • Rated for full-vacuum service
  • Schedule: 80
  • Seat Material: Viton
  • Specifications: ASTM F-1970

SPECIFICATIONS

Collection
Model D
End Connection 1
FNPT, Socket
End Connection 2
FNPT, Socket
End Connections
Socket;FNPT
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday