0 items

250# Wye Strainer

FNW510

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 20 Mesh Stainless Steel Screen
  • 250 SWP
  • 400 WOG
  • Blow-off Plug Included
  • Bronze body
  • Solder ends

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASME Specifications
ASME B16.18
ASTM Specifications
ASTM A-167, ASTM B-584
End Connection 1
Solder
End Connection 2
Solder
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
2-47/50 in
Material
Cast Bronze
Maximum Pressure
250 SWP, 400 WOG
Mesh Size
20
NSF Certified
No
Pressure Class
250#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday