0 items

3/16 in. Hex Washer Head Masonry Anchor

RHW3

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced threadform cuts into concrete and masonry for reduced installation torque and increased pullout performance
  • Blue Climaseal™ provides extended corrosion protection
  • Excellent for wood to concrete applications
  • Nail-type point guides the anchor into the pre-drilled hole

SPECIFICATIONS

Coating
Climaseal™
Diameter
3/16 in
Length
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday