0 items

3/4 in. 6000# Carbon Steel Forged Threadolet

TOL6FE

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.4
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fits Pipe Size
36 in - 1 in
Fitting Type
Threadolet
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Outlet Size In
0.75
Pressure Class
6000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday