0 items

3/4 in. Bolt Insulation

FNWCBI

Fitting Sizes

Starting at $2.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongation: 2.5% (ASTM D638)
  • For Electrical Isolation Between Flanges and Flange Bolts
  • Heat deflection temperature
  • Manufactured in Nylon Material
  • Material: Mineral Reinforced Nylon 66 Resin, Minlon® 10B40 NC010
  • Sizes 1/2", 5/8" and 3/4"
  • Sold Individually
  • Tensile: 13, 053 PSI (ASTM D638)
  • White in color

SPECIFICATIONS

ASTM Specifications
ASTM D-638, ASTM D-648
Color Finish
White
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Plastic
Material Type
Nylon

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday