0 items

3/4 in. Female x Male Schedule 40 Plastic 90 Degree Elbow

SM412007

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Natural
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday