0 items

3/4 in. FTG x Female Bevel Plain End Fitting Adapter

A10075768

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-584
End Connection 1
FTG
End Connection 2
Female
End Connections
FTG x Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday