0 items

3/4 in. Plain End Schedule 10 304L Stainless Steel Seamless Nipple

DS14LSNPBEFE

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
Length
3 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday