3/4 in. Plastic Standard Port Union Socket Weld 235# Ball Valve

You last purchased this on
 

3/4 in. Plastic Standard Port Union Socket Weld 235# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Plastic Standard Port Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S3629007
  • Item #38484
  • Manufacturer Part #3629-007
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784 Class 12454, ASTM D-1784 Class 23447, ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Union Socket Weld
End Connection 2:
Union Socket Weld
End Connections:
Union Socket Weld
FM Approved:
No
Handle Material:
Polypropylene
IAPMO Listed -:
No
Length:
4-3/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure Class:
235#
Recommended Valve Application:
General Purpose, Potable Water
Schedule Class:
80
UL Listed:
No
Valve Body Style:
3-way
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
HDPE, PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.51 lb