0 items

3/4 in. Schedule 80 CPVC Nipple

S883C

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
IPS
FM Approved
No
Fitting Size 1
3/4 in
Length
2 in
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80
Size
3/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday