PROSELECT® ProSelect™ 3/4 in. x 8mm Self Piercing Screw 10000 Pack
PSZIP8F10000
Length
3/4 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Collection
- ProSelect™
- Grade
- 2
- Head Diameter
- 0.25
- Head Style
- Hex
- Length
- 3/4 in
- Material
- Zinc Plated
- Package Quantity
- Pack of 10000
- Screw Head
- Hex Head
- Thread Size
- 8 in
- Type
- Self Piercing Screw
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday