0 items

3/4 in. SIDR 9 Plastic Pressure Pipe

PES9AF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Length
200 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Pipe Tubing Size
3/4 in
Schedule Class
SIDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday