0 items

3/4 in. Weld Schedule 40 316L Stainless Steel Nipple

IS46NF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-733, ASTM B-687
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
4 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday