3/4 in. Copper PEX Crimp x 1 in. Male Sweat Adapter

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 1 in. Male Sweat Adapter

  • Fast #
  • Part #S643X43
  • Item #2111218
  • Manufacturer Part #643X43
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 1 in. Male Sweat Adapter

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • One piece solid copper
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
Male Sweat
End Connections:
PEX Crimp x Male Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61-G
NSF Certified:
Yes