0 items

3 - 4 x 10 in. Threaded Mounting Kit

JLK1593

Valve Size

3 in - 4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Products sold in select areas only - please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
Threaded
Length
10 in
NSF Certified
No
UL Listed
No
Valve Size
3 in - 4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday