3/8 in. Compression Brass Tee

You last purchased this on
 
Sioux Chief

3/8 in. Compression Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3/8 in. Compression Brass Tee

  • Fast #
  • Part #S909201001
  • Item #3920906
  • Manufacturer Part #909-201001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Works on all standard compression applications
  • Easy to Install
  • Pre-assembled with captive sleeve
  • Common applications are gasoline, grease, oil, water, vacuum and air lines
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic