0 items

3/8 x 1/2 in. Ball Valve with Lever Handle

BTBV68

Valve Size

1/2 in

$39.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Blow-out-proof stem assembled from the inside with double o-rings
  • Brass gas ball valve
  • For use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Forged brass body eliminates pinhole leaks commonly associated with cast products
  • Pressure rating: 5 psi maximum
  • Temperature rating: -40° F to 150° F

SPECIFICATIONS

End Connection 1
OD Flare
End Connection 2
FIP
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
150
Valve Operator
Lever
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday