0 items

WKM 3 in. 1000# Threaded Ductile Iron Full Port Nace Left Hand Ball Valve

WJ0241782132201

Valve Size

3 in

$733.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Double o-ring stem seal design prevents stem seizure, reduces torque, and provides space for lubrication
  • Excellent fire tested characteristics
  • Open or closed position locking handle
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Recessed deep pocket seat is protected from flow
  • Rugged and economical

SPECIFICATIONS

ANSI Specifications
ANSI B16.5, ANSI B2.1
ASME Specifications
ASME B16.5, ASME B2.1
ASTM Specifications
ASTM A-395
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Handle Material
Ductile Iron
IAPMO Listed
No
ISO Specifications
ISO 15156
Length
8-3/4 in
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72
Material
Ductile Iron
Maximum Pressure
1000 psi
NSF Certified
No
Pressure Class
1000#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
Threaded
Valve Operator
Locking Handle
Valve Port Opening
Full Port
Valve Seat Material
Acetal
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday