0 items

3 in. Threaded Black Steel Nipple

BNM

Length

Starting at $36.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-53, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
3 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
360
Origin
Domestic
Schedule Class
Standard

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday