0 items

3 in. Threaded Black Carbon Steel Nipple

IBNM

Length

Starting at $26.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
3 in
Material
Carbon Steel
Origin
Global
Size
3 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday