0 items

3 in. Trans Isolation Ball Valve

ILT3110M

Valve Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Material
Stainless Steel
Material Type
316
Maximum Pressure
150 psi
Pressure Class
150#
Valve Size
3 in
Valve Type
Ball Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday