3 in. x Close Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

You last purchased this on
 

3 in. x Close Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

3 in. x Close Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBXNMCL
  • Item #406356
  • Manufacturer Part #NXB10CL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple
IAPMO Listed -:
No
ISO:
ISO 9001:2000
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
80
UL Listed:
No