0 items

3-Light 36W Bath Light in Satin Nickel with Polished Chrome

C52003ES154

Color Finish

(Pricing is for Satin Nickel/Polished Chrome)

$79.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Limited 1 year warranty
  • Save on energy with compact fluorescent bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
Color Finish
Satin Nickel/Polished Chrome
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Installation Type
Wall Mount
Number Of Hours
10000
Number Of Lights
3
UL Listed
No
Watts
36

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday