0 items

3 x 2 in. Threaded 300# Raised Face Carbon Steel Flange

G300RFTFMK

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Reducing
Flange Type
Raised Face, Threaded
Material
Carbon Steel
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday