3 in. Grooved 1000 psi Hot Dipped Galvanized Ductile Iron Cap

You last purchased this on
 
Victaulic

FireLock™ Style 60 3 in. Grooved 1000 psi Hot Dipped Galvanized Ductile Iron Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 60 3 in. Grooved 1000 psi Hot Dipped Galvanized Ductile Iron Cap

  • Fast #
  • Part #VF030060G00
  • Item #293178
  • Manufacturer Part #F030060G00
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Application:
Carbon Steel Pipe, Fire Protection, Stainless Steel Pipe
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 60
Diameter - Outside:
3-1/2 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Length:
22/25 in
Material:
Ductile Iron
NSF:
NFS 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
UL Listed:
Yes
Weight:
1.2 lb