0 items

Streamline® 3 x 4 in. Spigot x Hub PVC Reducing Adapter

ADWVHACIMP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Clean Bagged
No
Collection
Streamline®
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Fitting Type
DWV, Reducing
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday