0 items

3 x 4 x 12 in. No-Hub x Spigot Service Plain Reducer Cast Iron Closet Bend

SVCBMP1212

Length

12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
No Hub
End Connection 2
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Fitting Type
Reducing
Height
12 in
Length
12 in
Material
Cast Iron
Material Type
SV 200
Schedule Class
SV

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday