0 items

3 x 48 in. Schedule 40 Black Coated Plain End Welded Carbon Steel Pipe

DBPPEA53BM48

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
48 in
Material
Carbon Steel
Pipe Tubing Size
3 in
Schedule Class
40
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday