0 items

30 in. Aluminum Filter Grille in White with Horizontal Blade

PSAH45FGW30

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting
  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires standard 1" filter

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
30 in
Material
Aluminum
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday