0 items

ScotchLite™ 30 in. Reflective Hydrant Top Collar

LBSH17530DG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation with no tools required
  • Includes reflective sheeting that is laminated to heavy gauge stainless steel, a wide density polyethylene holder, an aluminum push rivet and a stainless steel domed cap nut
  • Makes identifying hydrants at night quick and easy with field-proven 3M™ Diamond Grade Reflective Sheeting
  • Stands out brightly in ambient light and can be color coded to identify flow rates

SPECIFICATIONS

Collection
ScotchLite™
Color Finish
Blue
FM Approved
No
Length
30 in
Material
Aluminum, Plastic, Stainless Steel
Material Type
Polyethylene
NSF Certified
No
Size
1-5/8 x 30 in
Type
Reflective Hydrant Top Collar
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday