0 items

London Terrace 30 x 15 in. Large Frameless Mirror

G2641

Color Finish

Starting at $276.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
30 in
Material
Solid Brass
Type
Rectangle Mirrors
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday