0 items

300# Black Malleable Union

B300AIU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 100% domestic
  • 80+ years of industry experience
  • FM Approved
  • Lifetime warranty
  • Meets all ANSI and ASTM standards
  • UL listed

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Black
Color Finish
Black
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Malleable Iron
Origin
Domestic
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday