0 items

NPS 300# Black Ductile Iron Cross

IBDICRHG

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Coating
Black
End Connection 1
NPS
End Connection 2
NPS
End Connection 3
NPS
End Connection 4
NPS
End Connections
NPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
Pressure Class
300#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday