0 items

Ground Joint 300# Iron and Brass Black Malleable Union

BLF300U

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Black
Color Finish
Black
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Maximum Pressure
300 psi
Origin
Domestic
Pressure Class
300#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday