0 items

NPS 300# Street Black Malleable Iron 90 Degree Elbow

B300S9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Black
Color Finish
Black
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight, Street
Material
Malleable Iron
Origin
Domestic
Pressure Class
300#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday