0 items

300# Black Malleable Iron Reducing Coupling

B300RC

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.14, ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-153, ASTM A-197
Clean Bagged
No
Coating
Black
Color Finish
Black
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Material
Malleable Iron
Maximum Pressure
300 psi
Origin
Domestic
Pressure Class
300#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday