0 items

300# Bronze Solder Wye Strainer

A5930

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory pressure tested
  • Blow ball valve option
  • Made in the USA
  • Self aligning screen design

SPECIFICATIONS

ASME Specifications
ASME B16.2
ASTM Specifications
ASTM B-584
End Connection 1
Solder
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Material
Bronze
Maximum Pressure
400 psi
NSF Certified
No
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday