0 items

3003 Series 300# Carbon Steel Buttweld Outside Stem and Yoke Gate Valve

P3003IC8GXXX

Valve Size

4 in
Starting at $1622.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged yoke-bonnet
  • Flexible wedge
  • Outside screw

SPECIFICATIONS

API Specifications
API 600
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
Collection
3003 Series
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Material
Cast Carbon Steel
Pressure Class
300#
Valve Body Style
Buttweld
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve
Width
11-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday