0 items

2 in. 300# Domestic Grooved Carbon Steel Weldolet

A03631911

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
2 in
Fitting Type
Weldolet
Material
Carbon Steel
Origin
Domestic
Outlet Size In
2
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday