0 items

NPT Black Ductile Iron C110 90 Degree Elbow

IBDI9

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.3
Coating
Black
Ductile Iron Class
C110
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
ISO Specifications
ISO 14001, ISO 9001:2000
Material
Ductile Iron
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday