0 items

AquaPEX® 300 ft. Plastic Tubing

UF206

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Also for use in radiant heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fitting system is ProPEX®
  • Used for hot potable water distribution

SPECIFICATIONS

Collection
AquaPEX®
Color Finish
Red
Length
300 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday